

TIE MOUNT 3/8" MNT HOLE W/BUSH BLK FOR 1/2"(12.7)W
553.3905
- UNSPSC 39121409
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Mounting Hole Diameter (mm) | 9.5 mm |
Mounting Hole Diameter (in) | 0.375 in |
Max Torque | 114 ft lbs |
Maximum Diameter for Washer/Socket (mm) | 32 mm |
Maximum Diameter for Washer/Socket (in) | 1.26 in |
Length (mm) | 47 mm |
Length (in) | 1.85 in |
Width (mm) | 25 mm |
Width (in) | 0.99 in |
Colour | Black |
Temperature Range | -40 °C - +110 °C (-40 °F - +230 °F) |
EAN | 4045989623204 |
Customers Also Viewed
Features
Designed for use with power-assisted impact wrenches |
Moulded with metal bushing to withstand forces required to tighten a grade 8 bolt |
Arched “H” profile of saddle surface allows for broad surface contact with the bundle, minimizing pinching and crushing of bundles |
Adjusts to a wide variety of bundle diameters |
Review(s)
Product not yet rated.