![CABLE TIE MOUNT 3/8" MNT HOLE BLK FOR 1/2"(12.7)W](https://wurth-pim.imgix.net/Product/mediumtorquecabletiemounts.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=210e599fca9ab77a984f0d2f16abbce2)
![CABLE TIE MOUNT 3/8" MNT HOLE BLK FOR 1/2"(12.7)W](https://pim.wurth.ca/Product/mediumtorquecabletiemounts.jpg)
![](https://wurth-pim.imgix.net/Technical/MdmTorqueCableTieMount.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ae53dc5eec7d403dd950253d6efe6e7d)
![](https://pim.wurth.ca/Technical/MdmTorqueCableTieMount.jpg)
![CABLE TIE MOUNT 3/8" MNT HOLE BLK FOR 1/2"(12.7)W](https://wurth-pim.imgix.net/Product/mediumtorquecabletiemounts.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=210e599fca9ab77a984f0d2f16abbce2)
![](https://pim.wurth.ca/Product/mediumtorquecabletiemounts.jpg)
![](https://wurth-pim.imgix.net/Technical/MdmTorqueCableTieMount.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ae53dc5eec7d403dd950253d6efe6e7d)
![](https://pim.wurth.ca/Technical/MdmTorqueCableTieMount.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Mounting Hole Diameter (mm) | 9.5 mm |
Mounting Hole Diameter (in) | 0.375 in |
Max Torque | 40 ft lbs |
Maximum Diameter for Washer/Socket (mm) | 23 mm |
Maximum Diameter for Washer/Socket (in) | 0.90 in |
Length (mm) | 46 mm |
Length (in) | 1.8 in |
Width (mm) | 24 mm |
Width (in) | 0.96 in |
Colour | Black |
Temperature Range | -40 °C - +110 °C (-40 °F - +230 °F) |
EAN | 4045989623198 |
Arched “H” profile of saddle surface allows for broad surface contact with the bundle, minimizing pinching and crushing of bundles |
Adjusts to a wide variety of bundle diameters |