Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

CABLE TIE MOUNT 5/16"MOUNTING HOLE FOR WIRE TIE

553.3930 - UNSPSC 39121717
CABLE TIE MOUNT 5/16"MOUNTING HOLE FOR WIRE TIE CABLE TIE MOUNT 5/16"MOUNTING HOLE FOR WIRE TIE
CABLE TIE MOUNT 5/16"MOUNTING HOLE FOR WIRE TIE

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Mounting Hole Diameter (mm) 8 mm
Mounting Hole Diameter (in) 0.3125 in
Max Torque 9.6 ft lbs
Maximum Diameter for Washer/Socket (mm) 18.5 mm
Maximum Diameter for Washer/Socket (in) 0.73 in
Length (mm) 36.32 mm
Length (in) 1.43 in
Width (mm) 19.3 mm
Width (in) 0.76 in
Colour Black
Temperature Range -40 °C - +110 °C (-40 °F - +230 °F)
EAN 4045989623235

Features

When used with a cable tie, eliminates the need to carry multiple sizes of fixed bundle diameter clamps
Allows for easy servicing while in the field, simply remove and replace the cable tie
Accepts all standard cable ties up to 12.7 mm/0.5” wide
Temperature range: -40 °C - +110 °C (-40 °F - +230 °F)
Contains a small tab inside the mounting hole to temporarily engage the threads
Allows you to pre-install the mount on a stud before securing with a washer and a nut

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.