WIRE TIE PLST PLASTIC TONGUE FLUOR BLU 0.10"X4"
553.6500
- UNSPSC 39121703
R637664303
R637664303
Delivery
0 Review(s)
Units/package: 100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | Fluorescent Blue |
| Width (mm) | 2.5 |
| Width (in) | 0.10 |
| Length (mm) | 102 |
| Length (in) | 4 |
| Bundle Diameter (mm) | 19 |
| Bundle Diameter (in) | 3/4 |
| Tensile Strength (kg) | 8.2 |
| Tensile Strength (lbs) | 18 |
| EAN | 4065746644211 |
Features
| Color cable ties provide color coding, identification, packaging continuity, and bundling aesthetics |
| Bright colours can be coordinated to segregate specific items. |
| High quality color concentrates produce color consistency time after time |
| The angled tail features finger grips and a stay-tab for easy handling and allows temporary closure. |
| The one-piece design, transition rails, and teeth provide a low insertion force while maintaining a high tensile strength |
Customers Also Viewed
Review(s)
Product not yet rated.
