



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Colour | Fluorescent Orange |
Width (mm) | 4.8 |
Width (in) | 0.19 |
Length (mm) | 300 |
Length (in) | 11.8 |
Bundle Diameter (mm) | 76 |
Bundle Diameter (in) | 3 |
Tensile Strength (kg) | 22.7 |
Tensile Strength (lbs) | 50 |
EAN | 4065746644860 |
Color cable ties provide color coding, identification, packaging continuity, and bundling aesthetics |
Bright colours can be coordinated to segregate specific items. |
High quality color concentrates produce color consistency time after time |
The angled tail features finger grips and a stay-tab for easy handling and allows temporary closure. |
The one-piece design, transition rails, and teeth provide a low insertion force while maintaining a high tensile strength |
Product not yet rated.