Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

WIRE TIE PLST PLASTIC TONGUE GRN 0.19"X8"

553.7800 - UNSPSC 39121703
WIRE TIE PLST PLASTIC TONGUE GRN   0.19"X8" WIRE TIE PLST PLASTIC TONGUE GRN   0.19"X8"
WIRE TIE PLST PLASTIC TONGUE GRN   0.19"X8"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Green
Width (mm) 4.8 mm
Width (in) 0.19 in
Length (mm) 203 mm
Length (in) 8 in
Bundle Diameter (mm) 57 mm
Bundle Diameter (in) 2-1/4 in
Tensile Strength (kg) 22.7 kg
Tensile Strength (lbs) 50 lbs
EAN 4065746644327

Features

Color cable ties provide color coding, identification, packaging continuity, and bundling aesthetics
Bright colours can be coordinated to segregate specific items.
High quality color concentrates produce color consistency time after time
The angled tail features finger grips and a stay-tab for easy handling and allows temporary closure.
The one-piece design, transition rails, and teeth provide a low insertion force while maintaining a high tensile strength

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.