DOUBLE HEAD TIE 12" BLACK 4.7MM WIDTH
553.3400
- UNSPSC 39121703
050226150 961 50
050226150 961 50
Delivery
0 Review(s)
Units/package: 50
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
250 pieces in stock at Vaughan, ON as of 5:12 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length (mm) | 305 mm |
| Length (in) | 12 in |
| Width (mm) | 4.7 mm |
| Width (in) | 0.19 in |
| Tensile Strength (N) | 225 N |
| Tensile Strength (lbs) | 50 lbs |
| Colour | Black |
| Temperature Range | -40 °C - +85 °C (-40 °F - +185 °F) |
| EAN | 4061975981370 |
Features
| Creates two loops that separate two bundles |
| Can also be used to secure a bundle to an existing fixing point |
| Temperature range: -40 °C - +85 °C (-40 °F - +185 °F) |
Customers Also Viewed
Review(s)
Product not yet rated.
