Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DUALCLAMP 1/4"STUD MNT TIE 13" BLK 1/2" (12.7 WIDE

553.3300 - UNSPSC 39121703
050226190 961 50
DUALCLAMP 1/4"STUD MNT TIE 13" BLK 1/2" (12.7 WIDE DUALCLAMP 1/4"STUD MNT TIE 13" BLK 1/2" (12.7 WIDE
DUALCLAMP 1/4"STUD MNT TIE 13" BLK 1/2" (12.7 WIDE

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 9:16 AM. Directions. Call: (289) 474-5447

50 pieces in stock at Mississauga, ON as of 9:16 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length (mm) 331 mm
Length (in) 13 in
Width (mm) 12.7 mm
Width (in) 0.50 in
Bundle Diameter (mm) 33.02 mm
Bundle Diameter (in) 1.3 in
Tensile Strength (N) 670 N
Tensile Strength (lbs) 450 lbs
Colour Black
Temperature Range -40 °C - +110 °C (-40 °F - +230 °F)
OEM Number Freightliner - 23-12410-000, International - 3535872C1
EAN 4045989614394

Features

Designed to provide parallel separation between hoses, wires, cables and tubing, protecting them from abrasion
Mounting hole for securing bundles to a surface
One-piece design
Dual head is centered on the strap
Flexible, wide straps minimizes pinching of hoses and convoluted tubing
Straps are releasable
Temperature range: -40 °C - +110 °C (-40 °F - +230 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-17
Strong durable product. great for air brake lines
2021-01-10
use on air lines, coolant hoses, metal pipe, electrical cables, good product