Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DUALCLAMP 1/4"STUD MNT TIE 19.2" BLK 1/2"(12.7)WID

553.3305 - UNSPSC 39121703
0502261110961 50
DUALCLAMP 1/4"STUD MNT TIE 19.2" BLK 1/2"(12.7)WID DUALCLAMP 1/4"STUD MNT TIE 19.2" BLK 1/2"(12.7)WID
DUALCLAMP 1/4"STUD MNT TIE 19.2" BLK 1/2"(12.7)WID

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

100 pieces in stock at Vaughan, ON as of 10:58 AM. Directions. Call: (289) 474-5447

100 pieces in stock at Mississauga, ON as of 10:58 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length (mm) 489 mm
Length (in) 19.2 in
Width (mm) 12.7 mm
Width (in) 0.50 in
Bundle Diameter (mm) 58.42 mm
Bundle Diameter (in) 2.3 in
Tensile Strength (N) 670 N
Tensile Strength (lbs) 150 lbs
Colour Black
Temperature Range -40 °C - +110 °C (-40 °F - +230 °F)
OEM Number Freightliner - TYCDCT110HIR
EAN 4045989614400

Features

Designed to provide parallel separation between hoses, wires, cables and tubing, protecting them from abrasion
Mounting hole for securing bundles to a surface
One-piece design
Dual head is centered on the strap
Flexible, wide straps minimizes pinching of hoses and convoluted tubing
Straps are releasable
Temperature range: -40 °C - +110 °C (-40 °F - +230 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-20
aucun problème