1/4" FIR TREE MOUNT CABLE TIE 8" 4.6MM WIDTH
553.3705
- UNSPSC 39121717
Delivery
In stock for delivery.
IN-STORE
100 pieces in stock at Vaughan, ON as of 10:45 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Cable Tie Length (mm) | 203.2 mm |
Cable Tie Length (in) | 8 in |
Cable Tie Width (mm) | 4.6 mm |
Cable Tie Width (in) | 0.18 in |
Mount Disc Diameter (mm) | 16.0 mm |
Mount Disc Diameter (in) | 0.63 in |
Mount Length L2 (mm) | 11.6 mm |
Mount Length L2 (in) | 0.46 in |
Mount Length L3 (mm) | 13.8 mm |
Mount Length L3 (in) | 0.54 in |
Mount Width W3 (mm) | 5 mm |
Mount Width W3 (in) | 0.20 in |
Mount Height H2 (mm) | 7.5 mm |
Mount Height H2 (in) | 0.295 in |
Minimum Tensile Strength (N) | 225 N |
Minimum Tensile Strength (lbs) | 50 lbs |
Maximum Bundle Diameter (mm) | 44.5 mm |
Maximum Bundle Diameter (in) | 1.75 in |
Panel Thickness (mm) | 0.75-3.0 mm |
Panel Thickness (in) | 0.028-0.193 in |
Temperature Range | -40 °C - +110 °C (-40 °F - +230 °F) |
Mounting Hole Diameter (mm) | 6.4-7.1 mm |
Mounting Hole Diameter (in) | 0.252-0.28 in |
EAN | 4052713976932 |
Customers Also Viewed
Review(s)
2021-05-28
Great product!