1/4" FIR TREE MOUNT CABLE TIE 8.27" 4.7MM WIDTH
R637664235
Delivery
Units/package: 25
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 7:11 PM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 7:11 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Mounting Hole Diameter (mm) | 6.5-6.6 mm |
| Mounting Hole Diameter (in) | 0.25-0.26 in |
| Panel Thickness (mm) | 1.32-7.0 mm |
| Panel Thickness (in) | 0.052-0.28 in |
| Length (mm) | 210 mm |
| Length (in) | 8.27 in |
| Width (mm) | 4.7 mm |
| Width (in) | 0.19 in |
| Minimum Tensile Strength (N) | 225 N |
| Minimum Tensile Strength (lbs) | 50 lbs |
| Maximum Bundle Diameter (mm) | 50 mm |
| Maximum Bundle Diameter (in) | 1.97 in |
| Colour | Black |
| Temperature Range | -40 °C - +105 °C (-40 °F - +221 °F) |
| EAN | 4052713976925 |
Features
| Fir tree design grips to the inside of a hole |
| Mount is on end of clamp |
| Can be used on sheet metal, wood, and cast iron |
| Temperature range: -40 °C - +105 °C (-40 °F - +221 °F) |
Review(s)
Product not yet rated.