



100 pieces in stock at Vaughan, ON as of 9:57 PM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 9:57 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Mounting Hole Diameter (mm) | 6.5-6.6 mm |
Mounting Hole Diameter (in) | 0.25-0.26 in |
Panel Thickness (mm) | 1.32-7.0 mm |
Panel Thickness (in) | 0.052-0.28 in |
Length (mm) | 210 mm |
Length (in) | 8.27 in |
Width (mm) | 4.7 mm |
Width (in) | 0.19 in |
Minimum Tensile Strength (N) | 225 N |
Minimum Tensile Strength (lbs) | 50 lbs |
Maximum Bundle Diameter (mm) | 50 mm |
Maximum Bundle Diameter (in) | 1.97 in |
Colour | Black |
Temperature Range | -40 °C - +105 °C (-40 °F - +221 °F) |
EAN | 4052713976925 |
Fir tree design grips to the inside of a hole |
Mount is on end of clamp |
Can be used on sheet metal, wood, and cast iron |
Temperature range: -40 °C - +105 °C (-40 °F - +221 °F) |
Product not yet rated.