304 STAINLESS TIE 14" 3/16" WIDTH
553.3505
- UNSPSC 39121703
Delivery
No stock for delivery. -
IN-STORE
125 pieces in stock at Vaughan, ON as of 9:48 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length (mm) | 362 mm |
Length (in) | 14.3 in |
Width (mm) | 4.6 mm |
Width (in) | 0.18 in |
Bundle Diameter (mm) | 102 mm |
Bundle Diameter (in) | 4 in |
Tensile Strength (N) | 670 N |
Tensile Strength (lbs) | 450 lbs |
Material | Stainless Steel |
Material Grade | 304 |
EAN | 4052713976871 |
Features
Designed for use where harsh environmental conditions may adversely affect the application |
For use where corrosion, vibration, weathering, radiation and temperature extremes are a concern |
For use in virtually any indoor, outdoor and underground application |
304 Stainless Steel suits most general purpose requirements |
Self-locking, ball bearing mechanism for quick and easy installation, either by hand or by tensioning tool |
Fully enclosed head does not allow for dirt or grit to interfere with locking mechanism |
High tensile strength for added strength and safety on heavy-duty applications |
Customers Also Viewed
Review(s)
2021-06-07
parfait