WIRE TIE PLST METAL TONGUE WHITE 0.10"X4"
553.5500M
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
500 pieces in stock at Vaughan, ON as of 2:53 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width (mm) | 2.5 mm |
Width (in) | 0.10 in |
Length (mm) | 102 mm |
Length (in) | 4 in |
Bundle Diameter (mm) | 15.9 mm |
Bundle Diameter (in) | 0.63 in |
Strength (kg) | 8.2 kg |
Strength (lbs) | 18 lbs |
Colour | Natural |
EAN | 4045989077809 |
Applications
Switch cabinets |
Installation |
Automotive |
Automobile workshops |
Industrial workshops |
Elevator construction |
Customers Also Viewed
Review(s)
Product not yet rated.