WIRE TIE NYLON-TONG WHITE 0.10"X4.1"
553.5500
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 2.5 mm |
Width (in) | 0.10 in |
Length (mm) | 104 mm |
Length (in) | 4.1 in |
Bundle Diameter (mm) | 19 mm |
Bundle Diameter (in) | 3/4 in |
Colour | Natural |
Tensile Strength (kg) | 8.2 kg |
Tensile Strength (lbs) | 18 lbs |
Review(s)
Product not yet rated.