WIRE TIE PLST PLASTIC TONGUE BLACK 0.19"X11.8"
553.55040
- UNSPSC 39121703
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 4.8 mm |
Width (in) | 0.19 in |
Length (mm) | 300 mm |
Length (in) | 11.8 in |
Bundle Diameter (mm) | 76 mm |
Bundle Diameter (in) | 3 in |
Colour | Black |
Tensile Strength (kg) | 22.7 kg |
Tensile Strength (lbs) | 50 lbs |
965.553
|
ASST. WIRE TIE BLACK 500 PCS
|
qty 50 |
965.553550
|
CARGO CABLE TIE (BLACK) ASSORTMENT 550PCS
|
qty 100 |
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 100 |
Customers Also Viewed
Review(s)
2021-05-12
great
2021-02-01
Solid
2021-01-19
Repond parfaitement au besoin
2021-01-12
parfait
2020-12-14
good quality
2020-11-16
It's ok
2020-11-02
Tres pratique et résistant
2020-09-08
***