WIRE TIE PLST PLASTIC TONGUE BLACK 0.19"X14.8"
553.55050
- UNSPSC 39121703
Delivery
No stock for delivery. -
IN-STORE
500 pieces in stock at Vaughan, ON as of 12:36 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width (mm) | 4.8 mm |
Width (in) | 0.19 in |
Length (mm) | 376 mm |
Length (in) | 14.8 in |
Bundle Diameter (mm) | 102 mm |
Bundle Diameter (in) | 4 in |
Colour | Black |
Tensile Strength (kg) | 22.7 kg |
Tensile Strength (lbs) | 50 lbs |
Review(s)
2021-09-21
correct
2021-08-17
good
2021-05-12
good product
2020-11-02
Tres pratique et résistant!
2020-07-30
These have great strength, and I've never received a defective one in a new package.
2020-07-15
Great quality, amazing deals. Use it on daily heavy mechanic jobs
2020-07-05
Excellent quality, good UV resistance. And actually a better deal than locally!
2020-06-30
Comble les besoins pour nos événements