WIRE TIE PLST PLASTIC TONGUE BLACK 0.19"X7.5"
0502.98141
- UNSPSC 39121703
050298141 961 100
050298141 961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 5:19 PM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 5:19 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 4.6 mm |
| Width (in) | 0.18 in |
| Length (mm) | 199 mm |
| Length (in) | 8 in |
| Colour | Black |
| Tensile Strength (lbs) | 50 lbs |
| Tensile Strength (N) | 222 N |
| EAN | 4058794664737 |
Review(s)
2021-01-18
great product
