WIRE TIE PLST PLASTIC TONGUE BLACK 0.19"X7.5"
553.550301
- UNSPSC 39121703
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width (mm) | 4.8 mm |
Width (in) | 0.19 in |
Length (mm) | 203 mm |
Length (in) | 8 in |
Bundle Diameter (mm) | 51 mm |
Bundle Diameter (in) | 2 in |
Colour | Black |
Tensile Strength (kg) | 22.7 kg |
Tensile Strength (lbs) | 50 lbs |
Customers Also Viewed
Review(s)
2020-11-26
super bon
2020-07-21
Tres bonne qualiter