Free Shipping: For every order of $350 or more with the promo code : FREESHIP

WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X9.0" EXT WIDE

553.59003 - UNSPSC 39121703
WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X9.0" EXT WIDE WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X9.0" EXT WIDE
WIRE TIE PLST PLASTIC TONGUE BLACK 0.30"X9.0" EXT WIDE

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Width (mm) 7.6 mm
Width (in) 0.30 in
Length (mm) 229 mm
Length (in) 9 in
Bundle Diameter (mm) 51 mm
Bundle Diameter (in) 2 in
Colour Black
Tensile Strength (kg) 54.4 kg
Tensile Strength (lbs) 120 lbs

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-19
parfait
2021-01-12
super
2018-11-06
We use them in a few different places, mostly bundling small cables and ties. We use a lot and they've been good.