WIRE TIE PLST TONGUE UV BLK 7.5X541MM 0.3X21"
0502.98191
- UNSPSC 39121703
050298191 961 100
050298191 961 100
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 4:49 AM. Directions. Call: (289) 474-5447
700 pieces in stock at Mississauga, ON as of 4:49 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 7.5 mm |
| Width (in) | 0.3 in |
| Length (mm) | 541 mm |
| Length (in) | 21 in |
| Colour | Black |
| Tensile Strength (lbs) | 120 lbs |
| Tensile Strength (N) | 534 N |
| EAN | 4058794664812 |
