
WIRE TIE PLST TONGUE WHT 3.5X150MM 0.13X6"
0502.9812
- UNSPSC 39121409
In stock for delivery.
0 Review(s)
IN-STORE
400 pieces in stock at Vaughan, ON as of 2:54 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Width (mm) | 3.5 mm |
Width (in) | 0.13 in |
Length (mm) | 150 mm |
Length (in) | 6 in |
Colour | Natural |
Tensile Strength (lbs) | 40 lbs |
Tensile Strength (N) | 180 |
EAN | 4058794664669 |
Customers Also Viewed
Review(s)
Product not yet rated.