WIRE TIE PLST TONGUE WHT 3.5X200MM 0.13X8"
0502.9813
- UNSPSC 39121703
05029813 961 100
05029813 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 6:08 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 3.5 mm |
| Width (in) | 0.13 in |
| Length (mm) | 201 mm |
| Length (in) | 8 in |
| Colour | Natural |
| Tensile Strength (lbs) | 40 lbs |
| Tensile Strength (N) | 180 N |
| EAN | 4058794664683 |
Review(s)
Product not yet rated.
