WIRE TIE PLST TONGUE WHT 4.6X200MM 0.18X8"
0502.9814
- UNSPSC 39121703
05029814 961 100
05029814 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 6:24 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 4.6 mm |
| Width (in) | 0.18 in |
| Length (mm) | 199 mm |
| Length (in) | 8 in |
| Colour | Natural |
| Tensile Strength (lbs) | 50 lbs |
| Tensile Strength (N) | 222 N |
| EAN | 4058794664720 |
Review(s)
Product not yet rated.
