WIRE TIE PLST TONGUE WHT 4.6X288MM 0.18X11"
05029815 961 100
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 10:26 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 10:26 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 4.6 mm |
| Width (in) | 0.18 in |
| Length (mm) | 288 mm |
| Length (in) | 11 in |
| Colour | Natural |
| Tensile Strength (lbs) | 50 lbs |
| Tensile Strength (N) | 222 N |
| EAN | 4058794664744 |
Review(s)
Product not yet rated.
