WIRE TIE PLST TONGUE WHT 7.5X370MM 0.3X14"
0502.9818
- UNSPSC 39121703
05029818 961 100
05029818 961 100
Delivery
In stock delivery from our warehouses.
Promo Price : $17.00
$49.00
Units/package: 100
Units/package: 100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 2:49 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 7.5 mm |
| Width (in) | 0.3 in |
| Length (mm) | 370 mm |
| Length (in) | 14 in |
| Colour | Natural |
| Tensile Strength (lbs) | 120 lbs |
| Tensile Strength (N) | 534 N |
| EAN | 4058794664799 |
