COLD TEMP. CABLE TIE BLACK 0.18 X 14.25" 50LBS
553.550314
- UNSPSC 39121703
Delivery
In stock for delivery.
IN-STORE
500 pieces in stock at Vaughan, ON as of 8:20 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Width (mm) | 4.5 mm |
Width (in) | 0.18 in |
Length (mm) | 361.95 mm |
Length (in) | 14.25 in |
Thickness (mm) | 1.320 mm |
Thickness (in) | 0.052 in |
Bundle Diameter (mm) | 102 mm |
Bundle Diameter (in) | 4.00 in |
Tensile Strength (kg) | 22.7 kg |
Tensile Strength (lbs) | 50 lbs |
Colour | Black |
EAN | 4045989826292 |
Features
Tested for application performance at -20°C to +85°C (-4°F to +185°F) |
Material: Nylon 6/6 with an impact modifier |
RoHS compliant |
Review(s)
2021-05-11
Good Quality