GET A FREE TIRE PASTE (890.1221) when you spend $350 or more. While Supplies Last. Use code: FREEPASTE

DUAL SWIVEL SPACER 0.625-6" BK

553.3855 - UNSPSC 39121717
In stock for delivery.
0 Review(s)

96.50 Web Price: $96.50
Log in to see customized pricing and stock availability
Units/package: 25

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Length (mm) 40.6 mm
Length (in) 1.6 in
Width (mm) 25.4 mm
Width (in) 1.0 in
Height (mm) 23.6 mm
Height (in) 0.93 in
Bundle Diameter (mm) 15.8-152.4 mm
Bundle Diameter (in) 0.625-6 in
Minimum Extraction Strength (N) 1112 N
Minimum Extraction Strength (lbs) 250 lbs
Colour Black
OEM Number Freightliner - 23-12886-000, International Truck - 3554554C1
Temperature Range -40 °C - +105 °C (-40 °F - 221 °F)

Customers Also Viewed

Features

Saddle spacers are installed between two bundles to separate them and prevent chafing and wear
Mounts are easily rotated by hand, allowing bundles to be crossed at any angle
Accommodates cable ties up to 1/2” wide
Accepts bundle diameters from .625 to 6”
23.6 mm (.93”) separation between bundles
Temperature range: -40 °C - +105 °C (-40 °F - 221 °F)

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.