SPIRAL WRAP BLACK 1-1/2"
779.112
- UNSPSC 39131604
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
66 pieces in stock at Vaughan, ON as of 4:51 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Inner Diameter | 1-1/2 in |
Colour | Black |
Length (ft) | 66 ft |
Length (m) | 20.11 m |
EAN | 4065233072015 |
Features
U.V. resistant |
Remains flexible to -40 °C (-40 °F) |
Bevelled edges |
Customers Also Viewed
Review(s)
Product not yet rated.