LOOM SPLIT POLY BLK 3/8''ID 100FT SPOOL
STH.769864C
- UNSPSC 39131601
S123462420
S123462420
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Nominal Inner Diameter | 3/8" |
Features
| Split wire loom is constructed of heavy duty polyethylene which is resistant to various elements including oil, gas, etc. and temperatures up to 93 °C (200 °F) |
| Full length slit accommodates quick and effortless wire insertion |
Review(s)
Product not yet rated.
Questions & Answers
Q: How many feet in the roll? November 09, 2020
A: A roll is 100 feet
