Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SPLIT WIRE LOOM 1"

773.1 - UNSPSC 39131601
R637666683
SPLIT WIRE LOOM 1" SPLIT WIRE LOOM 1"
SPLIT WIRE LOOM 1"

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 3:20 AM. Directions. Call: (289) 474-5447

100 pieces in stock at Mississauga, ON as of 3:20 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Nominal Inner Diameter 1 in
Inner Diameter Range 1.020 - 1.069 in
Outer Diameter Range 1.251 - 1.304 in
Material Thickness 0.006 in
Wall Thickness 0.117 in
EAN 4052713980274

Features

Split wire loom is constructed of heavy duty polyethylene which is resistant to various elements including oil, gas, etc. and temperatures up to 93 °C (200 °F)
Full length slit accommodates quick and effortless wire insertion

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-23
This product is used in making harnesses for marine engines. Other dealerships that build-up engines. The quality of the product is the reason we order it from Wurth. it may be cheaper from other vendors but we can't find the quality in the material that Wurth gives us.

Questions & Answers

Q: How many feet in the roll? November 09, 2020
A: A roll is 100 feet