



300 pieces in stock at Vaughan, ON as of 6:26 PM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 6:26 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Nominal Inner Diameter | 1/4 in |
Inner Diameter Range | 0.237 - 0.266 in |
Outer Diameter Range | 0.372 - 0.400 in |
Material Thickness | 0.004 in |
Wall Thickness | 0.067 in |
EAN | 4052713980298 |
Split wire loom is constructed of heavy duty polyethylene which is resistant to various elements including oil, gas, etc. and temperatures up to 93 °C (200 °F) |
Full length slit accommodates quick and effortless wire insertion |