



200 pieces in stock at Vaughan, ON as of 4:57 PM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 4:57 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Nominal Inner Diameter | 3/4 in |
Inner Diameter Range | 0.707 - 0.759 in |
Outer Diameter Range | 0.950 - 0.989 in |
Material Thickness | 0.005 in |
Wall Thickness | 0.118 in |
EAN | 4052713980304 |
Split wire loom is constructed of heavy duty polyethylene which is resistant to various elements including oil, gas, etc. and temperatures up to 93 °C (200 °F) |
Full length slit accommodates quick and effortless wire insertion |
Product not yet rated.