



300 pieces in stock at Vaughan, ON as of 2:16 PM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 2:16 PM.
Attribute | Value |
---|---|
Nominal Inner Diameter | 3/8 in |
Inner Diameter Range | 0.341 - 0.980 in |
Outer Diameter Range | 0.496 - 0.526 in |
Material Thickness | 0.005 in |
Wall Thickness | 0.075 in |
EAN | 4052713980311 |
Split wire loom is constructed of heavy duty polyethylene which is resistant to various elements including oil, gas, etc. and temperatures up to 93 °C (200 °F) |
Full length slit accommodates quick and effortless wire insertion |