![OPEN BARREL TERM CRIMP TOOL](https://wurth-pim.imgix.net/Product/55716004.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1228e2be565c4a5821bb8645b191772f)
![OPEN BARREL TERM CRIMP TOOL](https://pim.wurth.ca/Product/55716004.jpg)
![OPEN BARREL TERM CRIMP TOOL](https://wurth-pim.imgix.net/Product/55716004.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1228e2be565c4a5821bb8645b191772f)
![](https://pim.wurth.ca/Product/55716004.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Wire Gauge | 14 - 24 GA |
Overall Length | 8-1/2 in |
For O.E.M. terminals and weather pack |
Duplicates factory crimps on open barrel terminals used in automotive, computer and control applications |
Features five machined and hardened crimp stations for 14 to 24 GA wire terminations |
Parallel jaws eliminate faulty crimps |
Product not yet rated.