H/D RATCHET STYLE CRIMPER FOR INSULATED CONNECTORS
558.1100
- UNSPSC 27111518
0558110000961 1
0558110000961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 2:53 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 230 mm |
| Weight | 550 g |
| EAN | 4068362615023 |
Benefits & Advantage
| Crimping of insulated cable connectors 0.5-1.0/1.5-2.5/4-6 mm |
| Cable sizes from 22 to 10 GA |
| Forced lock for correct and complete crimping |
| Double and oval crimping |
Customers Also Viewed
Review(s)
2021-10-01
Excellent dies and strong feel to each crimp.
2021-05-12
Exactly as advertised - works great!
2020-10-25
Très bon
2020-07-06
Quality is very good. Activation force required seems to be very high compared to other crimping tools. The resulting crimp is very resilient to wires pulling out of the crimp however
2020-03-29
I use it for the wiring on my semi and log trailer.
I would recommend it to any one that works with wires.
I it every good easy to use
.