TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

CRIMP TOOL FOR FERRULE FOR 553.9702 TO 553.9707

557.10 - UNSPSC 27111518
055710 090 1
CRIMP TOOL FOR FERRULE FOR 553.9702 TO 553.9707 CRIMP TOOL FOR FERRULE FOR 553.9702 TO 553.9707
CRIMP TOOL FOR FERRULE FOR 553.9702 TO 553.9707

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Handle Material Plastic
Cross Section 0.5 - 16 mm²
Length 220 mm
EAN 4011231460064

Benefits & Advantage

For insulated and non-insulated cable connectors
Drop-forged
Long life
With plastic handle
Non-slip, with high power transmission

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.