WIRE 2.5MM2 (13GA) BLACK

770.105 - UNSPSC 26121500
0770105 060 50
WIRE 2.5MM2 (13GA) BLACK WIRE 2.5MM2 (13GA) BLACK
WIRE 2.5MM2 (13GA) BLACK

Delivery

In stock delivery from our warehouses.
0 Review(s)

WIRE 2.5MM2 (13GA) BLACK — 770.105
  • WIRE 0.50MM2 (20GA) BLACK — 770.050
  • WIRE 0.50MM2 (20GA) RED — 770.0501
  • WIRE 0.50MM2 (20GA) BLUE — 770.0502
  • WIRE 0.50MM2 (20GA) YELLOW — 770.0503
  • WIRE 0.50MM2 (20GA) GREEN — 770.0504
  • WIRE 0.50MM2 (20GA) WHITE — 770.05042
  • WIRE 0.75MM2 (18GA) BLACK — 770.075
  • WIRE 0.75MM2 (18GA) RED — 770.0751
  • WIRE 0.75MM2 (18GA) BROWN — 770.0759
  • WIRE 1.5MM2 (15GA) BLACK — 770.100
  • WIRE 1.5MM2 (15GA) RED — 770.101
  • WIRE 2.5MM2 (13GA) BLACK — 770.105
  • WIRE 2.5MM2 (13GA) RED — 770.106
  • WIRE 6.0MM2 (9GA) BLACK* — 770.111

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Black
Package Type Plastic Reel
Nominal Cross-Section (mm²) 2.5 mm²
Nominal Cross-Section (GA) 13 GA
External Diameter 2.90 mm
Length 50 m
Temperature Range -40 °C to +85 °C (-40 °F to +185 °F)
EAN 4045989212989

Benefits & Advantage

European gauges from 20GA - 9GA
High quality plastic PVC coating to protect and ensure long lasting performance
Single conductor
Available in black, red, yellow, white, brown, green, purple, blue, grey, black, red
Silicone, cadmium, lead free
Less inclined to coil up

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.