2 X 14GA SHIELDED WIRE 14GA FLAT 100 FT BLK WHT
772.7214
- UNSPSC 26121500
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 11:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Gauge | 14 GA |
Number of Conductors | 2 |
Length | 100 ft |
Conductor Colour Sequence | Black & White |
Jacket Material | PVC |
Standards Met | SAE J1128, Type GPT |
EAN | 4052713986764 |
Features
Temperature rated 221° F (105° C) |
Also known as Brake Cable |
Heavy duty flat PVC grey outer jacket is abrasion resistant and protects against moisture, oil, acid and salt |
Fine stranded copper conductor for maximum conductivity and flexibility |
Applications
For auto, truck, agriculture, construction and light marine applications
Instructions
Use at 50 volts or less
Review(s)
2021-05-29
prie is to high
2021-03-23
Morning it's your packaging for shipping, you put two rolls of 2-gauge wire weighing 2-3 pounds each in with 6 aerosol and no packing?
Well i can assure you the covers on the cans are smashed and one sprayed throughout the box.
This is not the first time i've brought it up , and i feel this is a waste of my time as in the pass.
2020-12-08
Another quality Wurth product
2020-07-06
Tres bon produit il est durable
2019-09-24
little hard to move