PRI.WIRE PVC COATED 1000 FT WHITE 16 GA
774.0616.1000
- UNSPSC 26121500
R637672817
R637672817
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | White |
| Size | 16 GA |
| Length | 1000 ft |
| Insulation Rating | -40°F to 176°F (-40°C to 80°C) |
| Standards Met | SAE J1128 |
Benefits & Advantage
| Plastic coated primary wire is S.A.E. type GPT |
| For use at 50 volts or less |
| Insulation rated -40ºF to 176ºF (-40ºC to 80ºC) |
| Meets and exceeds SAE J1128 |
| PVC insulation resists abrasion, fuel, oil, acid and salt |
| Fine stranded copper conductor for maximum conductivity and flexibility |
Review(s)
Product not yet rated.
