3-0 POWER TERMINAL UNIV PURPLE
557.13988
- UNSPSC 39121454
0558713988961 10
0558713988961 10
Delivery
0 Review(s)
Locking and anti-rotating power terminals to get the job done right
3-0 POWER TERMINAL UNIV PURPLE — 557.13988
- 4 GA POWER TERMINAL UNIV GREY — 557.13928
- 1-2 GA POWER TERMINAL UNIV PINK — 557.13958
- 1-0 POWER TERMINAL UNIV BLACK — 557.13968
- 2-0 POWER TERMINAL UNIV ORANGE — 557.13978
- 3-0 POWER TERMINAL UNIV PURPLE — 557.13988
- 4-0 POWER TERMINAL UNIV YELLOW — 557.13998
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Gauge | 3/0 GA |
| Colour | Purple |
| Hole Size | 3/8 in |
| Standards Met | Exceeds SAE conductivity standards J163 and J1811 |
| EAN | 4068362316210 |
Features
| Made of 100% copper, tin plated for added conductivity and to resist corrosion |
| Heavy wall copper lugs 80% heavier wall than standard lugs |
| Wider pad for better electrical contact, thicker pad for greater strength and conductivity |
| Elbows and bent lugs are designed to reduce cable stress in confined space |
| Excellent for commercial and industrial applications |
| Exceeds SAE conductivity standards J163 and J1811 |
Review(s)
Product not yet rated.
