BOOSTER CLAMP 900 AMP BLACK
715.3056
- UNSPSC 26111722
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 6:18 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Grip Colour | Black |
Clamp Amperage Rating | 900 |
Clamp Style | Parrot |
Clamp Material | Copper |
EAN | 4052713979636 |
Features
Solid copper clamp for maximum conductivity |
Weighs over 3/4 lb |
Insulated grips |
3 coil spring provides over 50 lbs of clamping pressure |
Strain relief for longer cable life |
Lugs bolt to booster clamp |
Review(s)
Product not yet rated.