THIS WEEK ONLY: Get a FREE* Wurth Utility Backpack on $500+ orders.  (Code: BACKPACK26).

SUPER HARD DIAMOND COATED ROUND MICRO FILES 12PCS

695.6001 - UNSPSC 27111930
R637714779
SUPER HARD DIAMOND COATED ROUND MICRO FILES 12PCS SUPER HARD DIAMOND COATED ROUND MICRO FILES 12PCS
SUPER HARD DIAMOND COATED ROUND MICRO FILES 12PCS

Delivery

In stock delivery from our warehouses.

Great for cleaning and reworking small type electrical bullet connectors as well as general filing applications on Steel, Brass, Aluminum and Plastic

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 12

Features

Diamond coated round micro files
12 piece set in a custom holster
Made from stainless spring steel wire for optimum strength and flexibility
Remove corrosion from round electrical connectors
Also for use in general filing applications such as steel, aluminum, plastic, brass etc.
The smallest file (.030”) can clean Deutsch connectors

Contents

File diameter sizes: .030” (2x), .040” (2x), .050”, .060”, .070”, .080”, .090”, .100”, .110”, .120”

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-08-10
tres bien