BLD HTSRK SLDR BLUE 14-16GA FEM 1/4 PB-FREE
8201.90152
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Colour | Blue |
Size | 1/4 in |
Male/Female | Female |
Type | Insulated |
Old Article Number | 555.06254 |
EAN | 4046777727807 |
Features
These connectors provide an easy-to-use quality sealed solder connection |
Quality colour-coded translucent heat shrink tubing |
Adhesive lining provides seal against corrosion |
Wire gauge imprint provides easy identification |
Review(s)
Product not yet rated.