











50 pieces in stock at Mississauga, ON as of 4:50 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Colour | Blue |
Size | 1/4 in |
Male/Female | Female |
Type | Fully Insulated |
Old Article Number | 555.06255 |
EAN | 4046777728262 |
These connectors provide an easy-to-use quality sealed solder connection |
Quality colour-coded translucent heat shrink tubing |
Adhesive lining provides seal against corrosion |
Wire gauge imprint provides easy identification |
Product not yet rated.