⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

10-12 3M HTSHRNK MALE 1/4" SPADE CONN RED

8201.513400 - UNSPSC 39121432
82015134 961 10
10-12 3M HTSHRNK MALE 1/4" SPADE CONN RED 10-12 3M HTSHRNK MALE 1/4" SPADE CONN RED
10-12 3M HTSHRNK MALE 1/4" SPADE CONN RED

Delivery

In stock delivery from our warehouses.
0 Review(s)

7.40 Promo Price : $7.40 $13.30
Units/package: 10
10-12 3M HTSHRNK MALE 1/4" SPADE CONN RED — 8201.513400
  • CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED — 555.650110
  • CLEAR WINDOW HTSHRK FULL-INSUL MALE 22-18AWG , RED — 555.650210
  • CLEAR WINDOW HTSHRK FULL-INSUL FEM 16-14AWG , BLUE — 555.651110
  • CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE — 555.651210
  • CLEAR WINDOW HTSHRK FULL-INSUL FEM 12-10AWG YELLOW — 555.652110
  • CLEAR WINDOW HTSHRK FULL-INSUL MAL 12-10AWG YELLOW — 555.652210
  • 18-22 HTSHRNK FEMALE 1/4" SPADE CONN RED — 555.90511
  • 14-16 HTSHRNK FEMALE 1/4" SPADE CONN BLUE — 555.90522
  • 10-12 HTSHRNK FEMALE 1/4" SPADE CONN YELLOW — 555.90544
  • 18-22 HTSHRNK INS. MALE 1/4"(6.3mm) SPADE RED — 555.92411
  • 14-16 HTSHRNK MALE 1/4" SPADE CONN BLUE — 555.94522
  • 10-12 HTSHRNK MALE 1/4" SPADE CONN YELLOW — 555.94544
  • 18-22 3M HTSHRNK MALE 1/4" SPADE CONN RED — 8201.511400
  • 14-16 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.511600
  • 14-16 3M HTSHRNK MALE 1/4" SPADE CONN RED — 8201.512400
  • 10-12 3M HTSHRNK MALE 1/4" SPADE CONN RED — 8201.513400
  • 18-22 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.651518
  • 10-12 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.652010

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 12-10 AWG
Colour Yellow
Size 0.250"
Male/Female Male
Type Crimp
UL Listed/ Recognized Yes
Approx Weight/Ea (lb) 0.0052 Lbs
Operating Temperature -55°C to 110°C (-67°F to 230°F)
Seal Butted
Tubing Shrink Temperature 135°C (275°F)
Crimp Connector Material Brass
Crimp Connector Plating Tin
Insulation Fully insulated (3M Style)
Insulation Material(s) Heat Shrink Polyolefin over Nylon
EAN 4099618939518

Features

Translucent colour-coded, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties
Seamless spades prevent opening of connector barrel.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.