![10-12 HTSHRNK FEMALE 1/4" SPADE CONN YELLOW](https://wurth-pim.imgix.net/Product/55590544.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=5a49cc05319a48dab1466f78508e557d)
![10-12 HTSHRNK FEMALE 1/4" SPADE CONN YELLOW](https://pim.wurth.ca/Product/55590544.jpg)
![10-12 HTSHRNK FEMALE 1/4" SPADE CONN YELLOW](https://wurth-pim.imgix.net/Product/55590544.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=5a49cc05319a48dab1466f78508e557d)
![](https://pim.wurth.ca/Product/55590544.jpg)
100 pieces in stock at Vaughan, ON as of 7:57 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Wire Gauge | 12-10 AWG |
Colour | Yellow |
Size | 0.250 in |
Type | Female |
Seal | Butted |
EAN | 4050641441683 |
Translucent colour-coded, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
Seamless spades prevent opening of connector barrel. |
Product not yet rated.