14-16 HTSHRNK CRIMP BUTT CONN BLUE
555.5162
- UNSPSC 39121432
8201742 961 50
8201742 961 50
Delivery
In stock delivery from our warehouses.
14-16 HTSHRNK CRIMP BUTT CONN BLUE — 555.5162
- 22-24 HTSHRNK BUTT CONN CLEAR 50PCS — 555.5160
- 22-24 HTSHRNK BUTT CONN CLEAR 250PCS — 555.51601
- 18-22 HTSHRNK CRIMP BUTT CONN RED — 555.5161
- 18-22 HTSHRNK CRIMP BUTT RED 250PCS — 555.51611
- 14-16 HTSHRNK CRIMP BUTT CONN BLUE — 555.5162
- 14-16 HTSHRNK CRIMP BUTT BLUE 250PCS — 555.51621
- 10-12 HTSHRNK CRIMP BUTT CONN YELL — 555.5164
- 10-12 HTSHRNK CRIMP BUTT YELL 250PCS — 555.51641
- 6-8 HTSHRNK CRIMP BUTT CONN PINK — 555.5165
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 7:03 PM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 7:03 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 16-14 AWG |
| Colour | Blue |
| Seam | Seamless |
| EAN | 4045989779765 |
Features
| Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job. |
| Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal. |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
2020-12-14
-Electrical fabrication / repairs.
-Any facility that performs electrical work.
-The quality is excellent.
2020-12-12
better than most
2020-08-18
Love the Heat Shrink Crimp Butt Connector. Makes jobs quick, clean, secure and easy.
2020-06-15
The quality of the product is good.
Recommend to anyone doin electrical
2020-03-29
I have been using this type of connectors for years.they crimp and shrink well. As long as the heat shrink isn’t pierced ,they are not a problem after.
2020-03-10
No complaints from the techs
2019-12-04
The connector s I purchased where here on a reasonable time. No hassle per say. Keep up the good work.
2019-06-25
Good
2019-01-12
n/a
2018-09-29
we sometimes have issues with them cracking when crimped. seems to be better now though.
