18-22 HTSHRNK CRIMP BUTT CONN RED
555.5161
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
250 pieces in stock at Vaughan, ON as of 10:48 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 22-18 AWG |
Colour | Red |
Seam | Seamless |
EAN | 4045989779734 |
Features
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job. |
Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal. |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
2021-08-17
tres bon produit
2020-12-14
-Electrical fabrication / repairs.
-Any facility that performs electrical work.
-The quality is excellent.
2020-12-12
better than most others
2020-10-08
Très bon produit
2019-07-30
GOOD
2018-10-27
Cela fait longtemps que je regarde vos produits parce qu'ils me semblent de bonne qualité.
Voilà pourquoi j'ai fait une première commande chez vous.
Merci et à la prochaine!