18-22 HTSHRNK CRIMP BUTT RED 250PCS
555.51611
- UNSPSC 39121432
8201741 961 250
8201741 961 250
Delivery
In stock delivery from our warehouses.
18-22 HTSHRNK CRIMP BUTT RED 250PCS — 555.51611
- 22-24 HTSHRNK BUTT CONN CLEAR 50PCS — 555.5160
- 22-24 HTSHRNK BUTT CONN CLEAR 250PCS — 555.51601
- 18-22 HTSHRNK CRIMP BUTT CONN RED — 555.5161
- 18-22 HTSHRNK CRIMP BUTT RED 250PCS — 555.51611
- 14-16 HTSHRNK CRIMP BUTT CONN BLUE — 555.5162
- 14-16 HTSHRNK CRIMP BUTT BLUE 250PCS — 555.51621
- 10-12 HTSHRNK CRIMP BUTT CONN YELL — 555.5164
- 10-12 HTSHRNK CRIMP BUTT YELL 250PCS — 555.51641
- 6-8 HTSHRNK CRIMP BUTT CONN PINK — 555.5165
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1000 pieces in stock at Vaughan, ON as of 7:33 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 7:33 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG |
| Colour | Red |
| Seam | Seamless |
| EAN | 4045989779741 |
Features
| Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job. |
| Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal. |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
2021-03-24
Le fondant à tendance à craquer quand on le chauffe
2021-02-05
*****
2021-02-03
*****
2021-02-03
I USE IT FOR ELECTRICAL WIRING REPAIRS-- WORKS GREAT!
2021-02-03
Very good product
2020-11-26
*****
